4 x 4 x 7/8 in. Equipment Pad Foam, Plastic and Rubber
4 x 4 x 7/8 in. Equipment Pad Foam, Plastic and Rubber
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Latest generation anti-vibration technology
- Outperforms corks and rubber
- E.V.A
- The EVA pad is highly resistant to water absorption, acid, alkali, gasoline, oil, aromatic hydrocarbons, ketones, oxidation and ozone
- Rubber pads are corrugated on both sides and laminate to the polymeric foam rubber center
- The top and bottom ribs are 90° opposed to one-another which provides a natural resistance to "creep" or "walking" associated with vibrations
- Superior performance is due to the special composite polymeric foam center
- Withstands up to 50 psi
- Designed to withstand loads of 50 psi
- Ideal for air conditioners, refrigeration equipment, compressors, cooling towers, presses, machines or anywhere vibration control is needed
Documents
Specifications
- Allowable Load:
- 50 lbs
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4 in
- Elbow Degree:
- 90 DD
- Height:
- 7/8 in
- Length:
- 4 in
- Material:
- Foam, Plastic, Rubber
- Material Type:
- EVA
- Origin:
- Global
- Size:
- 4 in x 4 in x 7/8 in
- Thickness:
- 7/8 in
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 4 in