(-40 to 230F) Digital Thermometer
(-40 to 230F) Digital Thermometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Packaged on attractive display card
Specifications
- Color Finish Name:
- Black, Grey, Orange
- Depth:
- 14-2/5 in
- Height:
- 1-1/2 in
- Length:
- 11 in
- Origin:
- Global
- Temperature Range:
- -40 to 230 Deg F
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 0.06 lb
- Width:
- 3 in