DESCRIPTION

  • 9,000 psi Fiber Concrete
  • Keeps units from sliding or blowing over in 150 MPH winds when properly attached
  • Much lighter than solid concrete
  • Steel reinforced

Diversitech The Hurricane Pad™ 40 x 40 in. Cladlite Hurricane Pad

DIVH40404

Height:

SPECIFICATIONS

Collection
The Hurricane Pad™
Color Finish
Grey
Height
4 in
Length
40 in
Material
Concrete
Material Type
Polypropylene
Width
40 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS