DESCRIPTION

  • Increases air circulation
  • Lowers heating and cooling costs
  • Metal construction
  • No maintenance motor
  • Straightforward installation

Diversitech 420 CFM Booster Fan 120 VAC

DIV625AF8

Diameter:

8 in

SPECIFICATIONS

AMP
0.64
CFM
420
Depth
8-3/4 in
Diameter
8 in
Height
8 in
Material
Steel
Maximum Temperature
257
Volts
120V
Watts
37

Starting at
$86.92
EACH
  • QUANTITY