48 x 3-7/20 in. Wall Mount Steel Condenser Bracket
48 x 3-7/20 in. Wall Mount Steel Condenser Bracket
Frequently Purchased Together
Product Details
- Mount at any height to allow for easy maintenance under units.
- No need to wait for finished grade or landscaping prior to installation of AC unit.
- These heavy duty 1/8” thick steel AC brackets are perfect for hanging A/C condensers and heat pumps outside the home.
- The ACB line of wall brackets are approved by the Florida Building Commission and are High Velocity Hurricane Zone (HVHZ) approved.
- Made of heavy duty 10GA steel and powder coated for added durability.
- Load rating of 600 lbs. per pair with pre-punched holes for easy installation.
Documents
Specifications
- Adjustable:
- Yes
- Brand Model Compatibility:
- Air Conditioning Condensers and Heat Pumps
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 16-93/100 in
- Elbow Degree:
- 90 DD
- Height:
- 3-7/20 in
- Installation Type:
- Wall Mount
- Length:
- 48 in
- Material:
- Steel
- Origin:
- Global
- Size:
- 48 in
- Thickness:
- 1/8 in
- Vent Ducted or Ductless:
- Ducted
- Weight:
- 26-1/20 lb
- Width:
- 48-41/50 in