DESCRIPTION

Diversitech 5 # 18 Gauge Hanger Wire Galvanized

DIV710185G

Length:

830 ft

SPECIFICATIONS

Coating
Galvanized
Color Finish
Silver
Length
830 ft
Material
Metal
Wire Gauge
18 ga

Starting at
$41.39
EACH
  • QUANTITY