5 Amp Auto Blade Fuse
5 Amp Auto Blade Fuse
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fast acting low voltage supplementary fuses, automotive blade style fuse
- Universal color coding makes it easier to match with a traditional non-illuminating fuse
- Illuminating blade fuses are the ideal choice for fast and easy fuse replacement. These fuses are fast acting low voltage supplementary fuses, automotive blade style fuse.. Universal color coding makes it easier to match with a traditional non-illuminating fuse.
- Ratings are listed in amps and must match fuses being replaced
- Colored plastic housing with zinc fuse element
- Direct OEM replacement fuse
- Fuses help prevent electrical current overload by breaking a connection when an overload occurs
- LED technology is used to indicate that a fuse has opened
Specifications
- AMP:
- 5
- Application:
- HVAC
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Depth:
- 1-1/2 in
- Elbow Degree:
- 90 DD
- Height:
- 1/4 in
- Length:
- 1-1/2 in
- Origin:
- Domestic
- Package Quantity:
- Pack of 5
- Product Type:
- Blade
- Type:
- DIV626AT0005
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Volts:
- 32V
- Width:
- 1-1/4 in