DESCRIPTION

  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation
  • Stainless steel screws will not rust
  • The SpeediChannel™ is paintable and can be easily customized to any wall construction
  • The original natural color blends well with almost any wall construction aesthetic and is UV resistant

Diversitech SpeediClip™ 50 Pack Line Set Cover Clip

DIV230DCLIP

Material:

SPECIFICATIONS

Collection
SpeediClip™
Color Finish
Natural
Material
Plastic
Material Type
PVC
Package Quantity
Pack of 50

Starting at
Call for Pricing
  • QUANTITY