5/8 in. ID Clear Vinyl Tubing 100 ft. Roll
5/8 in. ID Clear Vinyl Tubing 100 ft. Roll
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ideal for condensate drains, refrigeration lines, and pumps
- Made in the USA
- High quality tubing
Specifications
- Brand Model Compatibility:
- All Air Conditioning and Refrigeration Condensate Drains
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 17-3/4 in
- Diameter:
- 5/8 in
- Diameter - Outside:
- 19/25 in
- Elbow Degree:
- 90 DD
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Origin:
- Domestic
- PipeTubing Size:
- 5/8 in
- Temperature Rating:
- 140
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 17-3/4 in