160 ft. - Plastic Drain Hose - for Ductless Systems

You last purchased this on
 
DiversiTech®

Asurity™ 160 ft. - Plastic Drain Hose - for Ductless Systems

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Asurity™ 160 ft. - Plastic Drain Hose - for Ductless Systems

  • Fast #
  • Part #DIV230DL16
  • Item #3757600
  • Manufacturer Part #230-DL16
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Unique drain line for mini-split units
  • Large diameter drain line
  • SpeediChannel™
  • Made of UV stabilized low density polyethylene
  • Connects to 16 mm, 18 mm and 20 mm diameter air conditioning condensation outlet adapters
  • Furnished in 160 ft lengths with cut marks every 3 7/25 ft
  • Requires Certification

Specifications

Application:
Air Conditioner, Residential
Auto Switching Heat:
No
Collection:
Asurity™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-1/2 in
Diameter:
5/8 in
Diameter - Inside 1:
5/8 in
Elbow Degree:
90 DD
Energy Star Compliant:
No
Length:
160 ft
Material:
Plastic
Material Type:
LDPE
MiniSplit Parts or Accessory Type:
Drain Line
Origin:
Global
Smart Home Enabled:
No
Temperature Range:
32 to 120 Deg F
Vent Ducted or Ductless:
Ductless
Width:
7/8 in