DESCRIPTION

  • ClearVueKube™
  • Compact size
  • Designed for ductless systems
  • Floatless sensor
  • High level alarm
  • No clog technology
  • Small but powerful
  • Super quiet operation

Diversitech ClearVueKübe™ 6-1/2 in. Condensate Pump

DIVIQPKUBE

Volts:

SPECIFICATIONS

AMP
1
Collection
ClearVueKübe™
Depth
6-1/2 in
Flow Rate
60 gph
Height
3 in
Material
Stainless Steel
Maximum Feet of Head
15
Maximum Pressure
5.2 PSI
Maximum Temperature
160
Power Source
Electric
Volts
120V
Width
10 in

Starting at
$265.64
EACH
  • QUANTITY

DOCUMENTS