6-1/2 in. Oil Burner Emergency Switch Cover
6-1/2 in. Oil Burner Emergency Switch Cover
Frequently Purchased Together
Product Details
- Made from galvanized steel with smooth baked cadilite finish.
- Matching screws included for fast installation.
- These covers are 4 ¼in. x 2-11/32in. and are designed for appliances or emergency oil burners.
- UL listed.
- Red finish, Emergency Gas Burner in white letters.
- Houses a single toggle switch.
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 1/2 in
- Elbow Degree:
- 90 DD
- Height:
- 6-1/2 in
- Material:
- Steel
- Origin:
- Domestic
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 3 in