DESCRIPTION

  • Elevates condensers, heat pumps and air handlers
  • Heavy duty plastic
  • Includes butyl mastic for no-slip connection
  • Sturdy and stable

Diversitech 6 in. 2-Piece Heat Pump Riser Charger

DIVHPR62PG

Length:

5-3/4 in

SPECIFICATIONS

Color Finish
Black
Height
6 in
Length
5-3/4 in
Material
Plastic
Material Type
Polypropylene
Package Quantity
Pack of 2

Starting at
$7.7
EACH
  • QUANTITY