6 in. Steel Thermostat Guard Beige

Part #DIV585TG3  |  Item #1391993  |  Manufacturer Part #585-TG3

Length:

6 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to prevent tampering of thermostats
  • Steel covers
  • For use in warehouse and industrial locations
  • Furnished complete with ring and/or solid base
  • Type: Solid Base

Specifications

Color Finish: Beige

Color Finish Category: Neutrals

Height: 3 in

Length: 6 in

Material: Steel

Origin: Global

Width: 4 in