6 x 6 x 7/8 in. Equipment Pad Cork and Rubber
6 x 6 x 7/8 in. Equipment Pad Cork and Rubber
Frequently Purchased Together
Product Details
- Ideal for air conditioners, compressors, cooling towers, presses, machines, etc
- Made from elastomeric oil resistant padding
- Cork center is laminated between two corrugated pads
- Other size options available from 2 in. x 2 in. to 18 in. x 18 in
- Ideal for air conditioners, refrigeration equipment, compressors, cooling towers, presses, machines or anywhere vibration control is needed
- Pads can be stacked using interlocking ribs if additional vibration absorption or height is desired
- Uses the latest generation in vibration damping technology
- Designed to withstand 50 lbs psi
Specifications
- Allowable Load:
- 50 lbs
- Application:
- Air Conditioning, Compressors, Cooling Tower, Machinery, Refrigeration
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-3/4 in
- Elbow Degree:
- 90 DD
- Height:
- 7/8 in
- Length:
- 6 in
- Material:
- Cork, Rubber
- Material Type:
- Elastomer
- Origin:
- Global
- Size:
- 6 in x 6 in x 7/8 in
- Thickness:
- 0.875 in
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 6 in