DESCRIPTION

  • Allows lower ampere-rated fuses to be used in existing fuse clips
  • For use with ferrule or knife-blade clips
  • Improves circuit protection
  • Simple installation

Diversitech 60/30 Amp Reducer

DIV62638632

Volts:

250V

SPECIFICATIONS

AMP
30, 60
CSA Certified
Yes
Height
3/4 in
Length
2-1/2 in
Type
Adapter
UL Listed
Yes
Volts
250V
Width
3/4 in

Starting at
$14.22
EACH
  • QUANTITY