DESCRIPTION

  • C.S.A. Approved.
  • Color-coded connectors make quick, secure connections for positive continuity.
  • Deep skirt design prevents exposure of bare wire.
  • High-dielectric thermoplastic shell resists chemical action from hydrocarbons, dilute acid or alkaline solutions.
  • New handy carry handle and grip bottle.
  • U.L. Listed.

Diversitech 600 PC Jar Twist on Wire Connector

DIV623012

Material:

Plastic

SPECIFICATIONS

Color Finish
Blue
Material
Plastic
Package Quantity
Pack of 600
UL Listed
Yes
Volts
300V
Wire Gauge
22 ga

Starting at
$46.69
EACH
  • QUANTITY