DESCRIPTION

  • No adapter necessary.
  • These plugs offer safe protection during momentary overload.
  • U.L. Listed.

Diversitech 600V Time Delay Fuse

DIV626HASR10

AMP:

10

SPECIFICATIONS

AMP
10
Height
5 in
Material
Fuse
UL Listed
Yes
Volts
600V
Width
1 in

Starting at
$18.85
EACH
  • QUANTITY