7-3/4 x 2 in. Chip Brush
7-3/4 x 2 in. Chip Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent for applying adhesive
- Excellent for applying duct adhesive
- Easy to use
- Inexpensive (use once and throw away)
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Depth:
- 7-3/4 in
- Elbow Degree:
- 90 DD
- Handle Material:
- Wood
- Height:
- 2-1/2 in
- Length:
- 7-3/4 in
- Material:
- Bristle, Synthetic Fiber
- Origin:
- Global
- Product Type:
- Paint Brush
- Size:
- 2 in
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 1/4 in