7 in. Nylon Cable Ties in Black
7 in. Nylon Cable Ties in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weather and UV resistant
- Durable, nylon construction to help meet tough construction job conditions
- UL Listed
- Black
- Lightweight and easy to use
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13-3/4 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Global
- Tensile Strength:
- 50 lbs/inch
- Type:
- DIV6264BCX