DESCRIPTION

  • Black
  • Durable, nylon construction to help meet tough construction job conditions
  • Lightweight and easy to use
  • UL Listed
  • Weather and UV resistant

Diversitech 7 in. 50 lbs. Cable Tie

DIV6264BCX

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Length
7 in
Material
Plastic
Material Type
Nylon
Tensile Strength
50 lbs/inch

Starting at
$12.54
EACH
  • QUANTITY