DESCRIPTION

  • Easy to use and adjust
  • Ideal for bundling cables and wires
  • Made from UV-stable nylon
  • Versatile and functional
  • Will not rust, rot or corrode

Diversitech 7 in. Nylon Wire Tie

DIVWTB07C

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Length
7 in
Material
Plastic
Material Type
Nylon
Package Quantity
Pack of 100
Tensile Strength
50 lbs/inch
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY