7 in. Nylon Wire Ties in Natural (Pack of 30)
7 in. Nylon Wire Ties in Natural (Pack of 30)
Product Details
Product Details
- Easy to use and adjust
- Versatile and functional
- Ideal for bundling cables and wires
- Will not rust, rot or corrode
- Made from UV-stable nylon
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 9-1/4 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Domestic
- Package Quantity:
- Pack of 30
- Product Type:
- Wire Ties
- Tensile Strength:
- 50 lbs/inch
- UL Listed:
- No
- Width:
- 9-1/4 in