DESCRIPTION

  • Drillable for securing unit
  • Lightweight, yet rugged
  • Subtle texture resists unit slide
  • Unaffected by UV or weather
  • Uniform ribbing transfers load evenly

Diversitech 38 x 70 in. E Lite Pad

DIVEL38703

Height:

SPECIFICATIONS

Height
3 in
Length
38 in
Material
Plastic
Material Type
High Density Polyethylene
Width
70 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS