Wire Connector in Yellow (Pack of 100)

You last purchased this on
 
DiversiTech®

74B Wire-Nut® Wire Connector in Yellow (Pack of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

74B Wire-Nut® Wire Connector in Yellow (Pack of 100)

  • Fast #
  • Part #DIV623004
  • Item #3184256
  • Manufacturer Part #623-004
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High-dielectric thermoplastic shell resists chemical action from hydrocarbons, dilute acid or alkaline solutions
  • Deep skirt design prevents exposure of bare wire
  • Color-coded connector make quick, secure connections for positive continuity
  • Requires Certification

Documents


Specifications

Application:
Connectors
Collection:
74B Wire-Nut®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Depth:
6-1/2 in
Height:
2-3/4 in
Material:
Plastic
Material Type:
Thermoplastic
Origin:
Global
Package Quantity:
Pack of 100
Product Type:
Wire Connector
Size:
74B
UL Listed:
No
Vent Ducted or Ductless:
Ducted/Ductless
Volts:
600V
Weight:
0.45 lb
Width:
2-3/4 in
Wire Gauge (AWG):
22-14 AWG