76B Wire-Nut® Wire Connector in Red 100 Pack

Part #DIV623005  |  Item #3184132  |  Manufacturer Part #623-005

$15.34 per PACK
(Pricing is for Red)

Color/Finish: Red

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color coded connectors
  • Quick and secure connection
  • Resists chemical actions
  • Deep skirt prevents exposure of bare wire
  • For use on #18 to #10 AWG wire

Specifications

Application: Connectors

CSA Certified: Yes

Collection: 76B Wire-Nut®

Color Finish: Red

Color Finish Category: Reds

Material: Plastic

Origin: Global

Package Quantity: Pack of 100

Product Type: Wire Connector

Size: 76B

Type: DIV623005

UL Listed: Yes

Volts: 600V

Weight: .05

Wire Gauge: 22 ga