DESCRIPTION

  • Clamp fitting adjustable for all standard sizes
  • Made in the USA
  • Non-clogging positive draft design, recommended for flue or hot stack installation

Diversitech Versa Cap® 8-7/8-11 in. Versa Cap

DIV69011

Duct Shape:

Round

SPECIFICATIONS

Collection
Versa Cap®
Diameter
12-3/4 in
Duct Shape
Round
Fits Pipe Size
8-7/8 in - 11 in
Height
6-3/4 in
Material
Aluminum

Starting at
$128.26
EACH
  • QUANTITY

DOCUMENTS