DESCRIPTION

  • First Aid Kit with thermoformed interior tray keeps items neatly organized and accessible.
  • OSHA compliant wall mountable kit with carrying handle.
  • Contents meet or exceed those required items from ANSI Z308.1-2009.
  • Comes in a closeable storage case made of plastic, and is suitable for use in offices, buildings, and other facilities.
  • The storage case has two latches to keep the case closed, a water proof gasket to keep contents free of moisture and dust.
  • Hinged mounts for mounting the case on a wall or other flat vertical surface.
  • 57-piece First Aid Kit includes prepackaged first aid supplies for up to 10 people.

Diversitech 8 in. 1-Pack First Aid Kit

DIVFAK10

Manufacturer Part #: FAK-10

Depth:

8 in

SPECIFICATIONS

Depth
8 in
Height
3 in
Origin
Domestic
Package Quantity
Pack of 1
Type
DIVFAK10
Width
5 in

Print