DESCRIPTION

  • Adjusts from 6 seconds to 8 minutes.
  • Conformal coated circuitry protects against moisture and shock.
  • Ideal for random starting of multiple units.
  • Mounts with one self-tapping screw.
  • Solid state with quick disconnect terminals.
  • Supports up to 1.5 Amps.
  • Two wire hookup for easy installation.
  • UR recognized for USA and Canada.
  • Works with 24, 120 or 240 VAC control circuits.
  • Works with anticipator type thermostats.

Diversitech Adjustable Tme Delay On Make with Leads

DIVADM2

Color Finish

 

SPECIFICATIONS

AMP
1.5
Color Finish
Black
Length
5-1/4 in
UL Listed
Yes
Volts
120/240V
Width
3 in

Starting at
Call for Pricing
  • QUANTITY