DESCRIPTION

  • Includes 2 tees and 1 service tool
  • Residential and commercial uses
  • Unclog and service drain quickly

Diversitech A/C Easy Tee® Air Conditioner Easy Tee Kit

DIVET75KIT

Length:

13 in

SPECIFICATIONS

Collection
A/C Easy Tee®
Color Finish
White
Height
2 in
Length
13 in
Material
Plastic

Starting at
$66.07
EACH
  • QUANTITY

DOCUMENTS