DESCRIPTION

  • Includes butyl mastic for no-slip connection
  • Made in the USA
  • One-piece riser elevates condensers, heat pumps and air handlers
  • Sturdy and stable

Diversitech Air Conditioner Heat Pump Riser

DIVHPR6

Height:

6 in

SPECIFICATIONS

Application
HVAC
Color Finish
Grey
Height
6 in
Length
6 in
Material
Plastic
Material Type
Polypropylene
Weight
1/2
Width
6-1/2 in

Starting at
$5.4
EACH
  • QUANTITY