DESCRIPTION

  • Can be used wet or dry
  • For cleaning copper tubes and fittings
  • Leaves no residue and is long lasting
  • Nylon will not rust

Diversitech All Purpose Abrasive Pad

DIVACP10

SPECIFICATIONS

Color Finish
Maroon
Length
6-1/2 in
Material
Plastic
Material Type
Synthetic Nylon
Package Quantity
Pack of 10
Width
4-1/4 in

Starting at
$15.3
per PACK
  • QUANTITY