DESCRIPTION

  • Aluminum vent hood with flange plate
  • Hood pipe diameter: 3"
  • Kits include flexible vinyl tubing and two clamps

Diversitech Aluminum Dryer Vent Hood

DIV650002

Fits Pipe Size:

3 in

SPECIFICATIONS

Color Finish
Silver
Diameter
3 in
Fits Pipe Size
3 in
Height
6 in
Length
15-1/2 in
Material
Aluminum
Width
3 in

Starting at
$9.13
EACH
  • QUANTITY