Diversitech

Aspen Snow-Cool™ 24 x 36 in. Equipment Pad Wood

Part #ACP2436  |  Manufacturer Part #CP2436

Width:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All cooler pads are made in even numbered measurements, if your pad measures to an odd number, round up to the next even number

Specifications

Collection: Aspen Snow-Cool™

Length: 24 in

Material: Wood

Size: 24 in x 36 in x 1/4 in

Thickness: 1/4 in

Width: 36 in