DESCRIPTION

  • ADA
  • Back-to-back capability
  • Butted seam-construction prevents splitting under maximum pressure
  • Clear lever handle with red/blue temperature indicator
  • Insulated
  • Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
  • Male threads
  • Shouldered barrel insulation quickly positions terminal for proper criming

Diversitech Assorted Insulated Female Disconnect

DIVDA22

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Color Finish
Silver
End Connection 1
Female
End Connections
Female
Material
Plastic
UL Listed
Yes