DESCRIPTION

  • Barb connection for easy installation
  • Compatible with most flexible plastic tubing
  • Easy to use and install
  • Nylon construction provides durability
  • Use as an alternative to brass

Diversitech Barbed Plastic 90 Degree Elbow

DIV701040

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
White
End Connection 1
Barbed
End Connection 2
Barbed
FM Approved
No
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Material
Plastic
Material Type
Nylon
Package Quantity
Pack of 2
Size
5/8 in x 5/8 in
Type
Straight