DESCRIPTION

  • Easy to install
  • Nylon construction
  • Use with flexible, soft-plastic tubing
  • White

Diversitech Barbed Plastic Fitting Hose

DIV701032

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
White
End Connection 1
Barbed
End Connection 2
Barbed
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Material
Plastic
Material Type
Nylon
Size
3/8 in x 3/8 in
Type
Straight