DESCRIPTION

  • Barb connection for easy installation
  • Compatible with most flexible plastic tubing
  • Easy to use and install
  • Made in the USA
  • Use as an alternative to brass

Diversitech Barbed x FPT Plastic 90 Degree Elbow 2 Pack

DIV701019

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Color Finish
White
End Connection 1
Barbed
End Connection 2
FPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Material
Plastic
Material Type
Nylon
NSF Certified
No
Package Quantity
Pack of 2
Size
1/2 in x 3/4 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday