DESCRIPTION

Diversitech Barbed x FPT Plastic Adapter

DIV701006

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
White
End Connection 1
Barbed
End Connection 2
FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Plastic
Material Type
Nylon
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Size
3/4 in x 3/4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday