DESCRIPTION

  • Easy to install
  • Made in the USA
  • Use with flexible, soft-plastic tubing

Diversitech Barbed x MPT Plastic Adapter 2 Pack

DIV701002

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Color Finish
White
End Connection 1
Barbed
End Connection 2
MPT
End Connections
Barbed x MPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
Nylon
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Package Quantity
Pack of 2