DESCRIPTION

  • Easy to install
  • Nylon construction
  • Use with flexible, soft-plastic tubing
  • White

Diversitech Barbed x MPT Plastic Adapter 2 Pack

DIV701007

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/4 in

    DIV701007 

    $4.09
    $3.13
    Call for Pricing Call us for price $4.09 $3.13
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Color Finish
White
End Connection 1
Barbed
End Connection 2
MPT
End Connections
Barbed x MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic
Material Type
Nylon
Package Quantity
Pack of 2