DESCRIPTION

  • Increases air circulation
  • Lowers heating and cooling costs
  • Metal construction
  • No maintenance motor
  • Straightforward installation

Diversitech Booster Fan

DIV625AF12

Diameter:

12 in

SPECIFICATIONS

AMP
1
CFM
975
Depth
12-1/2 in
Diameter
12 in
Height
9-3/4 in
Material
Steel
Maximum Temperature
212
Volts
120V
Watts
75

Starting at
$173.41
EACH
  • QUANTITY