DESCRIPTION

  • For use with R-410A, R-22 and R-407C
  • Hose length: 5'
  • Includes 2 valve brass manifolds and high pressure hose set

Diversitech Brass Manifold Gauge and Hose Set

DIVMG1

Material:

SPECIFICATIONS

Color Finish
Blue, Red, Yellow
Material
Brass
Type
Manifold

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$106.85
EACH
  • QUANTITY

DOCUMENTS