DESCRIPTION

  • Durable, nylon construction to help meet tough construction job conditions
  • Lightweight and easy to use
  • Use for construction, maintenance and assembly-line operations
  • Use to hold harnesses, cables and tubing

Diversitech Cable Clamp 35 Pack

DIVWC04

Color Finish

 

SPECIFICATIONS

Color Finish
White
Diameter
1/4 in
Material
Plastic
Material Type
Nylon
Package Quantity
Pack of 35
UL Listed
Yes

Starting at
$4.31
per PACK
  • QUANTITY