DESCRIPTION
- Clamp fitting adjustable for all standard sizes
- Made in the USA
- Non-clogging positive draft design, recommended for flue or hot stack installation
Diversitech Versa Cap® Cap
DIV65070
Diameter:
9-1/2 inSPECIFICATIONS
- Collection
- Versa Cap®
- Diameter
- 9-1/2 in
- Duct Shape
- Round
- Fits Pipe Size
- 4-7/8 in - 7 in
- Height
- 5 in
- Material
- Aluminum
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday