DESCRIPTION

  • 9,000 psi Fiber Concrete
  • Keeps units from sliding or blowing over in 150 MPH winds when properly attached
  • Much lighter than solid concrete
  • Steel reinforced

Diversitech Cladlite Hurricane Pad 18 x 40 in.

DIVH18404

Height:

SPECIFICATIONS

Height
4 in
Length
18 in
Material
Concrete, Plastic
Material Type
Polypropylene
Width
40 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS