DESCRIPTION

  • 9,000 psi Fiber Concrete
  • Keeps units from sliding or blowing over in 150 MPH winds when properly attached
  • Much lighter than solid concrete
  • Steel reinforced

Diversitech Cladlite Pad 30 x 30 in.

DIVH30304

Height:

SPECIFICATIONS

Height
4 in
Length
30 in
Material
Concrete, Plastic
Material Type
Polypropylene
Width
30 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS