DESCRIPTION

Diversitech Cladlite Pad 32 x 32 in.

DIV32322

Height:

SPECIFICATIONS

Height
2 in
Length
32 in
Material
Concrete, Plastic
Material Type
Polystyrene
Width
32 in

Starting at
$70.86
EACH
  • QUANTITY