DESCRIPTION

Diversitech CladLite® 36 x 40 in. Cladlite Pad

DIV3640

Height:

SPECIFICATIONS

Collection
CladLite®
Color Finish
Grey
Height
2 in
Length
36 in
Material
Concrete, Plastic, Steel
Material Type
Expanded Polystyrene
Width
40 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS