DESCRIPTION

Diversitech 50 x 53 in. Cladlite Pad

DIV50533

Height:

SPECIFICATIONS

Height
3 in
Length
50 in
Material
Concrete, Plastic
Material Type
Polystyrene
Width
53 in

Starting at
Call for Pricing
  • QUANTITY